DRCL453PW - Mto DR Series CFL/Led/Incan 1P 3W Rotary Dimmer WH

Pass & Seymour/Legrand

  • $50.29 (Each)
  • $50.29 (Each)

Available from manufacturer.
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
DRCL453PW
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
DRCL453PW
Description
Mto DR Series CFL/Led/Incan 1P 3W Rotary Dimmer WH
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007055375 / 0785007055375 / 00785007055375
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DRCL453PW - Large Image
 
DRCL453PW - Large Image
 
DRCL453PW - Large Image
 
DRCL453PW - Small Image
Other Links
 
 
DRCL453PW - Other
 
DRCL453PW - Other
 
DRCL453PW - Other
 
DRCL453PW - Other
 
DRCL453PW - Other
Brochures
 
 
DRCL453PW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Poles
1
Wattage
700
Material, Color, and Finish
Color
White
Finish
Matte
Descriptions
Description
MTO DR SERIES CFL/LED/INCAN 1P 3W ROTARY DIMMER WH
Extra Long Description
PAS DRCL453PW CFL/LED/INC ROTARY DI
Features
Lighted, Low-End Trim (Dim Range)
Long Description
Works with select dimmable CFL/LED or incandescent lighting loads and features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.
Product Type
CFL/Led/Inc Rotary Dimmer WH
Special Features
Preset
Additional Information
Indoor/Outdoor
Indoor
Load Rating
120V 4.5A 450W (CFL), 120V 4.5A 450W (LED), 120V 700W (Halogen), 120V 700W (Incandescent)
Load Type
Halogen, CFL, LED, Incandescent
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Rocker, Rotary
Voltage
120 VAC
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
DRCL453PW
GTIN
00785007055375
UPC
785007055375
Trade Size
Amperage
4.5
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area