DT300 - DT Occ Sensor 24 VDC CNTRMNT 360

Wattstopper

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT300
Manufacturer
Wattstopper
Manufacturer's Part Number
DT-300
Description
DT Occ Sensor 24 VDC CNTRMNT 360
Dual Tech Occupancy Sensor 24 VDC, Center Mount 360
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182913824 / 00754182913824
Weight per unit
0.4 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DT300 - Small Image
 
DT300 - Large Image
Installation Sheets
 
 
DT300 - Installation Sheet
Attachments
 
 
DT300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VAC/VDC
Terminal Type
Neutral Wire
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.5 INCH DIA X 1.02 INCH D
Descriptions
Product Type
Occupancy Sensor
extra long description
LIGHT LEVEL, SENSOR WITH ISOLATED RELAY TYPE; 4.5 INCH DIAMETER X 1.02 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; CLASSROOM, COMPUTER ROOM, LARGE OFFICE, OPEN OFFICE APPLICATION; 24 VOLT AC/DC VOLTAGE RATING; OCTAGONAL J-BOX/CEILING TILE MOUNT MOUNTING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED/ULTRASONIC DUAL TECHNOLOGY SENSOR TYPE; 1000 SQUARE FOOT AREA COVERAGE; 5/10/15/20/30 MINUTE TIME DELAY; CURRENT RATING 25 MILLIAMP; INTEGRATED LIGHT INTENSITY 10 TO 300 FOOTCANDLE; ULTRASONIC FREQUENCY RATIN
Description
DT OCC SENSOR 24 VDC CNTRMNT 360
Long Description
OCCUPANCY SENSOR, SENSOR WITH ISOLATED RELAY TYPE; 4.5 INCH DIA X 1.02 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, LARGE OFFICE, OPEN OFFICE APPLICATION; 24 VAC/VDC VOLTAGE RATING; CEILING MOUNTING; NEUTRAL WIRE TERMINAL TYPE
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Relay Rating 1 Ampere at 30 VAC/VDC; Current Rating 43 Milliampere; Light Intensity 10 to 300 Footcandles; Sensitivity Adjustment High/Low (PIR), Variable with Trim Pot (Ultrasonic); Mounting Options Ceiling Tile, 4 Inch Octagonal J-Box
Additional Information
Area Coverage
1000 SQ FT
Field of View
360 Degree
Time Delay
5/10/15/20/30 MIN (FIXED)
Load Type
Low Voltage/Lighting
Sensor Type
Passive Infrared, Ultrasonic
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
DT-300
Model
Series DT-300
GTIN
00754182913824
UPC
754182913824
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH ISOLATED RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
CEILING
Application
Classroom, Computer Room, Large Office, Open Office
Approval
CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat