ENP2050NA - Plastic 20" Enclosure W/Trim & Hinged Cover

Legrand-On-Q

  • $84.64 (Each)
  • $84.64 (Each)

In-Stock: 392 available at other locations ( find a store with stock)
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
ENP2050NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP2050NA
Description
Plastic 20" Enclosure W/Trim & Hinged Cover
<P>Ideal For A Home With A Smaller Foot Print The 20-Inch Plastic Enclosure Is Constructed With A Robust, Wireless Transparent Abs Plastic Material That Is Light Weight, Low-Profile, Wi-Fi Transparent, and Designed to Integrate Wireless Devices Into A Traditional Structured Wiring Installation. The Enclosure Mounts Easily For Both Surface and Recessed Applications, and The Hinged Door Is Equipped With Extra Venting Along The Vertical Plane For Superior Heat Dissipation. Enjoy Easy and Professional Looking
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Enclosures & Cabinets
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428433859 / 0804428433859 / 00804428433859
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.64 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
392
Resources
Images
 
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Large Image
 
ENP2050NA - Small Image
 
ENP2050NA - Large Image
 
ENP2050NA - Video
Other Links
 
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
 
ENP2050NA - Other
Brochures
 
 
ENP2050NA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>Ideal for a home with a smaller foot print the 20-inch plastic enclosure is constructed with a robust, wireless transparent ABS plastic material that is light weight, low-profile, Wi-Fi transparent, and designed to integrate wireless devices into a traditional structured wiring installation. The enclosure mounts easily for both surface and recessed applications, and the hinged door is equipped with extra venting along the vertical plane for superior heat dissipation. Enjoy easy and professional looking
Product Type
Plastic 20 In Encl W/Trim & Hinged Cover
extra long description
OnQ ENP2050NA PLASTIC 20 IN ENCL W/
Features
<p>Ideal for a home with a smaller foot print the 20-inch plastic enclosure is constructed with a robust, wireless transparent ABS plastic material that is light weight, low-profile, Wi-Fi transparent, and designed to integrate wireless devices into a traditional structured wiring installation. The enclosure mounts easily for both surface and recessed applications, and the hinged door is equipped with extra venting along the vertical plane for superior heat dissipation. Enjoy easy and professional looking
Description
PLASTIC 20" ENCLOSURE W/TRIM & HINGED COVER
Additional Information
Enclosure Size
20.0
Enclosure Type
Traditional
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP2050NA
GTIN
00804428433859
UPC
804428433859
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Packaging
Weight per each
7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 392

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Rogers
5 View Store

* All prices subject to change.

Begin Live Chat