ENP20605NA - Plastic 20" Trim & Hinged Cover 5PK

Legrand-On-Q

  • $179.26 (Each)
  • $179.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP20605NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP20605NA
Description
Plastic 20" Trim & Hinged Cover 5PK
The Hinged Door and Trim Ring Easily Attach to The ENP2080-Na Plastic Enclosure (ENP2080-5NA Bulk Pack) and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Cover Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433866 / 00804428433866
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.26 (Each)
Resources
Images
 
 
ENP20605NA - Large Image
 
ENP20605NA - Large Image
 
ENP20605NA - Large Image
 
ENP20605NA - Large Image
 
ENP20605NA - Large Image
 
ENP20605NA - Large Image
 
ENP20605NA - Small Image
 
ENP20605NA - Video
Brochures
 
 
ENP20605NA - Brochure
Other Links
 
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
 
ENP20605NA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plastic 20 In Trim & Hinged Cover (5PK)
extra long description
OnQ ENP20605NA PLASTIC 20 IN TRIM &
Description
PLASTIC 20" TRIM & HINGED COVER 5PK
Long Description
The hinged door and trim ring easily attach to the ENP2080-NA plastic enclosure (ENP2080-5NA Bulk Pack) and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged cover has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.
Additional Information
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP20605NA
GTIN
00804428433866
UPC
804428433866
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat