ENP20805NA - Plastic 20" Enclosure No Cover 5PK

Legrand-On-Q

  • $210.92 (Each)
  • $210.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP20805NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP20805NA
Description
Plastic 20" Enclosure No Cover 5PK
Plastic 20 In Enclosure Only, 5-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433880 / 00804428433880
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.92 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plastic 20 In Encl No Cover (5PK)
extra long description
OnQ ENP20805NA PLASTIC 20 IN ENCL N
Long Description
Plastic 20 in Enclosure Only, 5-Pack
Description
PLASTIC 20" ENCLOSURE NO COVER 5PK
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP20805NA
GTIN
00804428433880
UPC
804428433880
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat