ENP3050NA - Plastic 30" Enclosure W/Trim & Hinged Cover

Legrand-On-Q

  • $106.88 (Each)
  • $106.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP3050NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP3050NA
Description
Plastic 30" Enclosure W/Trim & Hinged Cover
Plastic 30 In Enclosure With Trim Ring and Hinged Door
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433910 / 00804428433910
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.88 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plastic 30 In Encl W/Trim & Hinged Cover
extra long description
OnQ ENP3050NA PLASTIC 30 IN ENCL W/
Long Description
Plastic 30 in Enclosure with Trim Ring and Hinged Door
Description
PLASTIC 30" ENCLOSURE W/TRIM & HINGED COVER
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP3050NA
GTIN
00804428433910
UPC
804428433910
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
2.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat