ENP3050NA - Plastic 30" Enclosure W/Trim & Hinged Cover

Legrand-On-Q

  • $106.88 (Each)
  • $106.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ENP3050NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP3050NA
Description
Plastic 30" Enclosure W/Trim & Hinged Cover
<P>Our 30-Inch Plastic Enclosure Is Our Most Popular Model and Ideal For Single Family and Production Homes. It Is Lightweight, Low-Profile, Made With A Robust, Wireless Transparent Abs Plastic Material That Is Designed to Integrate Wired and Wireless Devices Into Traditional Structured Wiring Installations. It Is Easy to Install and Includes A Trim Ring to Ensure A Professional Look Even With The Messiest Of Drywall Cutouts.</P> <P> </P> <P>Extra Venting Along The Vertical Panel Of The Hinged Door Allows
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433910 / 00804428433910
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.88 (Each)
Resources
Images
 
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Large Image
 
ENP3050NA - Small Image
 
ENP3050NA - Video
Brochures
 
 
ENP3050NA - Brochure
Other Links
 
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
 
ENP3050NA - Other
Features
Material
ABS
Material, Color, and Finish
Color
White
Descriptions
Long Description
<p>Our 30-inch plastic enclosure is our most popular model and ideal for single family and production homes. It is lightweight, low-profile, made with a robust, wireless transparent ABS plastic material that is designed to integrate wired and wireless devices into traditional structured wiring installations. It is easy to install and includes a trim ring to ensure a professional look even with the messiest of drywall cutouts.</p> <p> </p> <p>Extra venting along the vertical panel of the hinged door allows
Product Type
Plastic 30 In Encl W/Trim & Hinged Cover
extra long description
OnQ ENP3050NA PLASTIC 30 IN ENCL W/
Description
PLASTIC 30" ENCLOSURE W/TRIM & HINGED COVER
Additional Information
Enclosure Size
30.0
Enclosure Type
Traditional
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP3050NA
GTIN
00804428433910
UPC
804428433910
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
2.75
Carton
1
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?