ENP42605 - Plastic 42IN Hinged Cover (5PK)

Legrand-On-Q

  • $284.62 (Each)
  • $284.62 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ENP42605
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP42605
Description
Plastic 42IN Hinged Cover (5PK)
42" Plastic Hinged Cover, 5-Pack
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432340 / 00804428432340
Weight per unit
32.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.62 (Each)
Resources
Images
 
 
ENP42605 - Small Image
 
ENP42605 - Large Image
Attachments
 
 
ENP42605 - Specification Sheet
Brochures
 
 
ENP42605 - Brochure
Other Links
 
 
ENP42605 - Other
 
ENP42605 - Other
 
ENP42605 - Other
Features
Material
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE
Material, Color, and Finish
Finish
Thermoplastic
Color
White, paintable with Rust-Oleum paint for plastic or equivalent
Dimensions and Weight
Thickness
0.1 (2.54) in (mm)
Width
16.46 in
Depth
44.3 (1125) in (mm)
Height
44.68 in
Descriptions
Product Type
Plastic 42IN Hinged Cover (5PK)
extra long description
OnQ ENP42605 PLASTIC 42IN HINGED CO
Description
PLASTIC 42IN HINGED COVER (5PK)
Long Description
42" Plastic Hinged Cover, 5-Pack
Special Features
Cover for centralized distribution enclosure for wired & wireless low voltage systems
Additional Information
Mounting Type
Attaches easily to the ENP4280 plastic enclosure
frame
Injection-molded plastic
Cable Entry
Knockouts located on top and bottom for cable access
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP42605
sub brand
Legrand-On-Q
GTIN
00804428432340
UPC
804428432340
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
ABS Plastic enclosure cover for wired and wireless devices
Availability
Status
Inactive
Packaging
Weight per each
32.9
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C) degrees degrees
Mounting
Attaches easily to the ENP4280 plastic enclosure
Application
Residential
standard
UL, cULus, RoHS
You must have an account to view stock levels

* All prices subject to change.