ENP42605NA - Plastic 42" Trim & Hinged Cover 5PK

Legrand-On-Q

  • $388.50 (Each)
  • $388.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP42605NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP42605NA
Description
Plastic 42" Trim & Hinged Cover 5PK
The 42-Inch Plastic Trim Ring and Hinged Door Easily Attach to The ENP4280-Na Plastic Enclosure (ENP4280-5NA Bulk Pack) and Are Reversible, Allowing The Door to Swing From Either The Right or Left, Adding Flexibility to Your Installation. Purchase During The Project Trim-Out Phase to Complete The Installation. The Hinged Cover Features Extra Venting Along The Center Plane Of The Door to Keep Components Cool and Can Be Locked With The Provided Screws or An Optional Lock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
804428433989 / 0804428433989 / 00804428433989
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.50 (Each)
Resources
Images
 
 
ENP42605NA - Large Image
 
ENP42605NA - Small Image
 
ENP42605NA - Video
Brochures
 
 
ENP42605NA - Brochure
Other Links
 
 
ENP42605NA - Other
 
ENP42605NA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White
Descriptions
extra long description
OnQ ENP42605NA PLASTIC 42 IN TRIM &
Product Type
Plastic 42 In Trim & Hinged Cover (5PK)
Description
PLASTIC 42" TRIM & HINGED COVER 5PK
Long Description
The 42-inch Plastic Trim Ring and Hinged Door easily attach to the ENP4280-NA plastic enclosure (ENP4280-5NA Bulk Pack) and are reversible, allowing the door to swing from either the right or left, adding flexibility to your installation. Purchase during the project trim-out phase to complete the installation. The hinged cover features extra venting along the center plane of the door to keep components cool and can be locked with the provided screws or an optional lock.
Additional Information
media
Yes
Enclosure Size
42.0
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP42605NA
GTIN
00804428433989
UPC
804428433989
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
COVER
Packaging
Weight per each
22.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat