F9005LA - Univ Dual Speaker Outlet Strap La

Legrand-On-Q

  • $35.30 (Each)
  • $35.30 (Each)

  • $1,270.80 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F9005LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
F9005LA
Description
Univ Dual Speaker Outlet Strap La
Universal Dual Speaker Strap, Light Almond
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428018322 / 00804428018322
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Standard Packaging
$1,270.80 (Per 36)
Resources
Images
 
 
F9005LA - Large Image
 
F9005LA - Large Image
Attachments
 
 
F9005LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x1.25”
Descriptions
Product Type
Univ Dual Speaker Outlet Strap La
extra long description
OnQ F9005LA UNIV DUAL SPEAKER OUTLE
Long Description
Universal Dual Speaker Strap, Light Almond
Special Features
Fits in any single gang decorator opening. Helps eliminate excess speaker wire.
Description
UNIV DUAL SPEAKER OUTLET STRAP LA
Additional Information
cutout
4 Audio Binding Post
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
F9005LA
GTIN
00804428018322
UPC
804428018322
Taxonomies, Classifications, and Categories
Type
Preconfigured Decorator Strap
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat