F9006WH - Univ SGL Speaker Outlet Strap WH

Legrand-On-Q

  • $10.53 (Each)
  • $10.53 (Each)

  • $379.08 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F9006WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
F9006-WH
Description
Univ SGL Speaker Outlet Strap WH
Simplify Your In-Wall Speaker Connections With The Single Speaker Strap. This Pre-Configured Strap Fits Seamlessly Into Any Decorator Opening, Specifically Designed For Standard Two-Gang Decorator Openings. It Helps Eliminate Excess Speaker Wire, Providing A Clean and Efficient Solution For Your Audio Setup. Perfect For Home Theater Systems, It Ensures A Secure and Reliable Connection For Your Speakers.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428018360 / 00804428018360
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.53 (Each)
Standard Packaging
$379.08 (Per 36)
Resources
Images
 
 
F9006WH - Small Image
 
F9006WH - Large Image
 
F9006WH - Video
Other Links
 
 
F9006WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x1.25”
Descriptions
extra long description
OnQ F9006WH UNIV SINGLE SPEAKER OUT
Product Type
Univ Single Speaker Outlet STRP WH
Description
UNIV SGL SPEAKER OUTLET STRAP WH
Long Description
Simplify your in-wall speaker connections with the Single Speaker Strap. This pre-configured strap fits seamlessly into any decorator opening, specifically designed for standard two-gang decorator openings. It helps eliminate excess speaker wire, providing a clean and efficient solution for your audio setup. Perfect for home theater systems, it ensures a secure and reliable connection for your speakers.
Special Features
Fits in any single gang decorator opening. Helps eliminate excess speaker wire.
Additional Information
cutout
2 Audio Binding Post
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
F9006-WH
GTIN
00804428018360
UPC
804428018360
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0269
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat