FC062U - SGL Sup GRP .62 CBL SGL Eye

Legrand-Pass & Seymour

  • $47.12 (Each)
  • $47.12 (Each)

  • $7,068.00 (Per 150)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC062U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC062-U
Description
SGL Sup GRP .62 CBL SGL Eye
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 Inches, Bale Length 8-In, Mesh Length 11-In, Break Strength 960 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007980677 / 0785007980677 / 00785007980677
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.12 (Each)
Standard Packaging
$7,068.00 (Per 150)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
FC062U - Large Image
 
FC062U - Small Image
Brochures
 
 
FC062U - Brochure
Other Links
 
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
 
FC062U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 inches, Bale Length 8-in, Mesh Length 11-in, Break Strength 960 lbs.
Product Type
SNG Sup GRP .62 CBL SNG Eye
extra long description
P&S FC062U SNG SUP GRP .62 CBL SNG
Long Description
FC062U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.62 - 0.74 inches, Bale Length 8-in, Mesh Length 11-in, Break Strength 960 lbs.
Description
SGL SUP GRP .62 CBL SGL EYE
Additional Information
Mesh Length
10.0
indoor/outdoor
Both
Mesh Type
Closed
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
FC062-U
GTIN
00785007980677
UPC
785007980677
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.12
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
5 View Store
DFW RDC
5 View Store
Tyler
1 View Store

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available
Paris
4 View Store
West Dallas
3 View Store

* All prices subject to change.

Begin Live Chat