FC075U - SGL Sup GRP .75CBL SGL Eye

Legrand-Pass & Seymour

  • $44.25 (Each)
  • $44.25 (Each)

  • $442.50 (Per 10)

  • $6,637.50 (Per 150)
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
FC075U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC075U
Description
SGL Sup GRP .75CBL SGL Eye
Standard Duty Support Grip, 0.750 to 0.990 In Cable/Cord Size, 14 In Mesh Length, 8 In (Bale) Eye Length, 0.15759 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007980684 / 00785007980684
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.25 (Each)
Carton
$442.50 (Per 10)
Standard Packaging
$6,637.50 (Per 150)
Resources
Images
 
 
FC075U - Small Image
 
FC075U - Large Image
Specifications Sheets
 
 
FC075U - Specification Sheet
 
FC075U - Specification Sheet
Brochures
 
 
FC075U - Brochure
Other Links
 
 
FC075U - Other
 
FC075U - Other
 
FC075U - Other
 
FC075U - Other
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
Standard Duty Support Grip
Long Description
Standard Duty Support Grip, 0.750 to 0.990 in Cable/Cord Size, 14 in Mesh Length, 8 in (Bale) Eye Length, 0.15759 lb
Features
Standard-duty, Closed mesh, Single eye grips. Cable diameter - 0.750-0.990", Bale length - 8", Mesh length - 14", Break Strength - 1,300 lbs.
Short Description
Standard Duty Support Grip
Special Features
Standard Closed Mesh Support Grips Are Designed For Loads Up to 600 Lbs. And Vertical Runs Of No More Than 100 Ft. They Are Available In A Variety Of Eye Styles And Cable Ranges For Supporting Electrical And Fiber Optic Cable, Metal Rods, And Tubing;Various Types of Pulling, Support and Strain Relief Grips
extra long description
P&S FC075U SNG SUP GRP .75CBL SNG E
Description
SGL SUP GRP .75CBL SGL EYE
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable/Cord Size
0.750 to 0.990 in
for use with
Supporting Electrical and Fiber Optic Cable;Metal Rods;and Tubing
Mesh Length
14 in
Eye Length
8 in (Bale)
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 ct
load
Approx. Break Strength: 1,300
Cable Size
Cable Dia. Range: 0.750-0.990; Bale Length: 8; Mesh Length: 14
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC075U
sub brand
Pass & Seymour
GTIN
00785007980684
UPC
785007980684
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight
0.15759 lb
Weight per each
0.1667
Carton
10
Package
150
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC075U.
Jump To:

Similar Items

Similar items are close alternatives to FC075U, though they may not be 100% alike.

Eaton Standard Support Grip, Closed Mesh Single Eye, 8" Bale, 1300 LBS Break, 0....
  • Our Part #: SGS75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGS75
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,663.00) ·
SGS75 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC075U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS75 Eaton Wiring Devices 00040893647104
2201015 Hubbell Wiring Device-Kellems 00783585301006
L9503 Leviton 00078477970676
FC075U Legrand Pass & Seymour 00785007980684
2201-015R Remke 00785411100258
35032 Woodhead 00786788350321
2201015 GENERAL ELECTRIC n/a
35032 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat