FC150U - SNG Sup GRP 1.5CBL SNG Eye

Legrand-Pass & Seymour

  • $63.28 (Each)
  • $63.28 (Each)

  • $3,164.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC150U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC150U
Description
SNG Sup GRP 1.5CBL SNG Eye
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 Inches, Bale Length 12-In, Mesh Length 18-In, Break Strength 1680 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007980714 / 00785007980714
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.28 (Each)
Standard Packaging
$3,164.00 (Per 50)
Resources
Other Links
 
 
FC150U - Other
 
FC150U - Other
 
FC150U - Other
 
FC150U - Other
Images
 
 
FC150U - Large Image
 
FC150U - Small Image
Brochures
 
 
FC150U - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SNG Sup GRP 1.5CBL SNG Eye
extra long description
P&S FC150U SNG SUP GRP 1.5CBL SNG E
Description
SNG SUP GRP 1.5CBL SNG EYE
Long Description
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 inches, Bale Length 12-in, Mesh Length 18-in, Break Strength 1680 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
load
Approx. Break Strength: 1,680
Cable Size
Cable Dia. Range: 1.500-1.740; Bale Length: 12; Mesh Length: 18
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC150U
GTIN
00785007980714
UPC
785007980714
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat