FC40 - Bus Drop SGL U Eye .4-.56 Dia

Legrand-Pass & Seymour

  • $16.26 (Each)
  • $16.26 (Each)

  • $1,625.63 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC40
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC40
Description
Bus Drop SGL U Eye .4-.56 Dia
FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 Inches, Bale Length 9-In, Mesh Length 5-In, Break Strength 1100 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998726 / 0785007998726 / 00785007998726
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Carton
$16.26 (Each)
Standard Packaging
$1,625.63 (Per 100)
Resources
Images
 
 
FC40 - Small Image
 
FC40 - Large Image
Brochures
 
 
FC40 - Brochure
Other Links
 
 
FC40 - Other
 
FC40 - Other
 
FC40 - Other
 
FC40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bus Drop SNG U Eye .4-.56 Dia
extra long description
P&S FC40 BUS DROP SNG U EYE .4-.56
Long Description
FC40: Bus Drop, Closed Mesh, Single Eye, Cable Diameter 0.41 - 0.56 inches, Bale Length 9-in, Mesh Length 5-in, Break Strength 1100 lbs.
Special Features
Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
BUS DROP SGL U EYE .4-.56 DIA
Additional Information
load
Approx. Break Strength: 1,100
Cable Size
Cable Dia. Range: 0.410-0.560; Bale Length: 9; Mesh Length: 5.0
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC40
GTIN
00785007998726
UPC
785007998726
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat