FC52 - Bus Drop SGL U Eye .52-.72 Dia

Legrand-Pass & Seymour

  • $27.75 (Each)
  • $27.75 (Each)

  • $2,775.41 (Per 100)

In-Stock: 4 available locally (Mesa, AZ) ( change location)
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
FC52
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC52
Description
Bus Drop SGL U Eye .52-.72 Dia
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 In Cable/Cord Size, 6.5 In Mesh Length, 9 In (Bale) Eye Length, 0.06821 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998733 / 0785007998733 / 00785007998733
Weight per unit
0.0862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.75 (Each)
Carton
$27.75 (Each)
Standard Packaging
$2,775.41 (Per 100)
Stock Availability
Mesa
4 (Check another store)
Phoenix
14
All Stores
769
Resources
Images
 
 
FC52 - Small Image
 
FC52 - Large Image
 
FC52 - Large Image
Other Links
 
 
FC52 - Other
 
FC52 - Other
 
FC52 - Other
 
FC52 - Other
Attachments
 
 
FC52 - Specification Sheet
Brochures
 
 
FC52 - Brochure
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
Galvanized Steel
Descriptions
Construction
Various Types of Pulling, Support and Strain Relief Grips
Description
BUS DROP SGL U EYE .52-.72 DIA
Extra Long Description
PAS FC52 BUS DROP SNG U EYE .52-.72
Features
Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730", Bale length - 9", Mesh length - 6.5", Break strength - 1,100 lbs.
Long Description
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 in Cable/Cord Size, 6.5 in Mesh Length, 9 in (Bale) Eye Length, 0.06821 lb
Product Type
Bus Drop Support Grip
Short Description
Bus Drop Support Grip, Galvanized Steel .530-.730 DIA RANGE
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grip
Additional Information
Cable Size
Cable Dia. Range: 0.530-0.730; Bale Length: 9; Mesh Length: 6.5
Cable Type
Various Types of Electrical Conductor/Cable
Cable/Cord Size
0.530 to 0.730 in
Eye Length
9 in (Bale)
Indoor/Outdoor
Both
Load
Approx. Break Strength: 1,100
Mesh Length
6.5 in
Package Quantity
1 CT;10 PK
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC52
Sub Brand
Pass & Seymour
GTIN
00785007998733
UPC
785007998733
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Support Grip
Packaging
Weight
0.06821 lb
Weight per each
0.0862
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
Capacity
Various Cable Diameter Ranges
Mounting
Consult the Factory for Mounting Recommendations
Standard
UL, CSA, UL/CSA Approval (consult factory)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 769

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
4 View Store
Phoenix
14 View Store
These alternate items can be purchased instead of FC52.
Jump To:

Similar Items

Similar items are close alternatives to FC52, though they may not be 100% alike.

Cross Referenced

These items are similar to FC52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD073 American Fittings 00662364040087
BDS53 Eaton Wiring Devices 00040893646626
73041279 Hubbell Wiring Device-Kellems 00783585330198
02416006 Hubbell Wiring Device-Kellems 00783585498768
L7984 Leviton 00078477973400
L7984-100 Leviton 00078477212981
FC52 Legrand Pass & Seymour 00785007998733
7304-004 Remke 00785411102351
36567 Woodhead 00786788365677
36577 Woodhead 00786788358204

* All prices subject to change.

Begin Live Chat