GASKET1 - Energy Efficient Gasket For WP

Legrand-Pass & Seymour

  • $0.55 (Each)
  • $0.55 (Each)

  • $275.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASKET1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
GASKET1
Description
Energy Efficient Gasket For WP
Energy Efficient Gangable For Toggle, Duplex, Ground Fault Circuit Interruptor, or Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007215403 / 0785007215403 / 00785007215403
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Standard Packaging
$275.00 (Per 500)
Resources
Images
 
 
GASKET1 - Small Image
 
GASKET1 - Large Image
 
GASKET1 - Video
Brochures
 
 
GASKET1 - Brochure
Other Links
 
 
GASKET1 - Other
 
GASKET1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Dimensions and Weight
Size
8"
Descriptions
Product Type
Energy Efficient Gasket For WP
Description
ENERGY EFFICIENT GASKET FOR WP
extra long description
P&S GASKET1 ENERGY EFFICIENT GASKET
Long Description
Energy Efficient Gangable for Toggle, Duplex, Ground Fault Circuit Interruptor, or Blank
Special Features
Gangable gasket, use for toggle, duplex, GFCI or blank, energy efficient
Additional Information
media
Yes
number of outlet
1-4
Number of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
GASKET1
GTIN
00785007215403
UPC
785007215403
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Gasket
Packaging
Weight per each
0.0056
Carton
1
Package
500
Uses, Certifications, and Standards
Application
UL Listed
standard
UL, Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat