H703PW - SP/3W 700W Incn SLD SW

Legrand-Pass & Seymour

  • $30.33 (Each)
  • $30.33 (Each)
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
H703PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
H703PW
Description
SP/3W 700W Incn SLD SW
Harmony Incandescent Single Pole/3-Way Dimmers Save Energy and Extend Bulb Life By Reducing The Amount Of Electricity Required to Power The Lights. Energy Consumption Reductions Of Up to 30% Are Possible. Offered In A Wide Variety Of Styles to Match The Look Of Previously Installed Switches and Receptacles, P&S Dimmers Also Allow You to Match The Light Level to The Task At Hand.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007030471 / 00785007030471
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.33 (Each)
Resources
Images
 
 
H703PW - Large Image
 
H703PW - Small Image
Brochures
 
 
H703PW - Brochure
Other Links
 
 
H703PW - Other
 
H703PW - Other
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
White
Descriptions
Description
SP/3W 700W INCN SLD SW
Product Type
Disc Sub RH703PW
extra long description
P&S H703PW DISC SUB RH703PW
Long Description
Harmony Incandescent Single Pole/3-Way Dimmers save energy and extend bulb life by reducing the amount of electricity required to power the lights. Energy consumption reductions of up to 30% are possible. Offered in a wide variety of styles to match the look of previously installed switches and receptacles, P&S Dimmers also allow you to match the light level to the task at hand.
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
H703PW
GTIN
00785007030471
UPC
785007030471
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0.3125
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H703PW.
Jump To:

Similar Items

Similar items are close alternatives to H703PW, though they may not be 100% alike.

Radiant Incan SP/3W 700W Dimmer, WH
  • Our Part #: RH703PW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RH703PW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RH703PW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat