HT2102WHV1 - White Flat Panel Recessed WP

Legrand-On-Q

  • $44.03 (Each)
  • $44.03 (Each)

  • $88.06 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HT2102WHV1
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
HT2102WHV1
Description
White Flat Panel Recessed WP
Provides Recessed Power and Cabling Connections For Flat Panel and TV Installation.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428032533 / 00804428032533
Weight per unit
1.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.03 (Each)
Standard Packaging
$88.06 (Per 2)
Resources
Images
 
 
HT2102WHV1 - Large Image
Attachments
 
 
HT2102WHV1 - Specification Sheet
Other Links
 
 
HT2102WHV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Dimensions and Weight
Size
8.00“x6.25“x2.59”
Descriptions
Product Type
White Flat Panel Recessed WP
extra long description
OnQ HT2102WHV1 WHITE FLAT PANEL REC
Description
WHITE FLAT PANEL RECESSED WP
Long Description
Provides recessed power and cabling connections for flat panel and TV installation.
Special Features
Manages excess cable via in-wall storage, and provides convenient access to back of TV when needed. Cable Access Strap easily handles the cables necessary to support your TV. Supports easy extension of electrical wiring when paired with other products in
Additional Information
orientation
Vertical
cutout
1 Outlet, 1 Cable Access
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
HT2102WHV1
GTIN
00804428032533
UPC
804428032533
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Recessed Wallplate
Packaging
Weight per each
1.345
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat