IG5362GRY - Duplex Recp 20A Commer Isol GRD Gy

Legrand-Pass & Seymour

  • $13.01 (Each)
  • $13.01 (Each)

  • $130.09 (Per 10)

  • $1,300.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5362-GRY
Description
Duplex Recp 20A Commer Isol GRD Gy
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045352 / 0785007045352 / 00785007045352
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$130.09 (Per 10)
Standard Packaging
$1,300.92 (Per 100)
Resources
Images
 
 
IG5362GRY - Small Image
 
IG5362GRY - Large Image
Brochures
 
 
IG5362GRY - Brochure
Other Links
 
 
IG5362GRY - Other
 
IG5362GRY - Other
 
IG5362GRY - Other
 
IG5362GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
.922
Height
3.281
Descriptions
Product Type
Recep Dup 20A Commer Isol GRD Gry
extra long description
P&S IG5362GRY RECEP DUP 20A COMMER
Description
DUPLEX RECP 20A COMMER ISOL GRD GY
Long Description
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Additional Information
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
IG5362-GRY
GTIN
00785007045352
UPC
785007045352
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.195
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat