IGL520R - Turnlok Recp SGL 3W 20A 125V Ig

Legrand-Pass & Seymour

  • $53.89 (Each)
  • $53.89 (Each)

  • $2,694.30 (Per 50)

  • $5,388.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IGL520R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IGL520-R
Description
Turnlok Recp SGL 3W 20A 125V Ig
Turnlok Registered Receptacle Single 3-Wire 20A 125V Isolated Ground
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007252354 / 0785007252354 / 00785007252354
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.89 (Each)
Carton
$53.89 (Each)
Standard Packaging
$2,694.30 (Per 50)
Resources
Images
 
 
IGL520R - Small Image
 
IGL520R - Large Image
Brochures
 
 
IGL520R - Brochure
Other Links
 
 
IGL520R - Other
 
IGL520R - Other
 
IGL520R - Other
 
IGL520R - Other
Features
Voltage Rating
125
Wire Size
18 - 0
Poles
2
amperage rating
20
Number of Wires
3
Phase
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Recept SGL 3W 20A 125V Ig
extra long description
P&S IGL520R TURNLOK RECEPT SGL 3W 2
Description
TURNLOK RECP SGL 3W 20A 125V IG
Long Description
Turnlok Registered Receptacle Single 3-Wire 20A 125V Isolated Ground
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IGL520-R
GTIN
00785007252354
UPC
785007252354
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-20R
standard
CULUS, UL 498, FEDSPEC
You must have an account to view stock levels
These alternate items can be purchased instead of IGL520R.
Jump To:

Similar Items

Similar items are close alternatives to IGL520R, though they may not be 100% alike.

Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side Wiring...
  • Our Part #: IGL520R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IGL520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,688.00)
IGL520R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IGL520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520IG Bryant Electric 00781786688551
IGL520R Eaton Wiring Devices 00040893671369
IG2310 Hubbell Wiring Device-Kellems 00783585872209
2310-IG Leviton 00078477801116
IGL520R Legrand Pass & Seymour 00785007252354
GL0520IG GENERAL ELECTRIC n/a
IG2310 GENERAL ELECTRIC n/a

* All prices subject to change.