K1W - Wallplate PLST Des Horz 1DEV 1G W/Line W

Legrand-Pass & Seymour

  • $6.18 (Each)
  • $6.18 (Each)

  • $618.00 (Per 100)

  • $927.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
K1-W
Description
Wallplate PLST Des Horz 1DEV 1G W/Line W
Constructed For Superior Resistance to Corrosion, This 1-Gang Wall Plate With One Horizontal Opening Is Recommended For Use In Food Processing Plants, Chemical Plants, and Other Industrial, Institutional, and Commercial Applications Where Corrosive Atmospheres Exist. This Wall Plate Can Be Customized With Over 300 Opening Styles.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007530032 / 0785007530032 / 00785007530032
Weight per unit
0.1462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Standard Packaging
$927.00 (Per 150)
Resources
Brochures
 
 
K1W - Brochure
Other Links
 
 
K1W - Other
 
K1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Descriptions
Product Type
Plate PLST Des Horz 1DEV 1G W/Line W
extra long description
P&S K1W PLATE PLST DES HORZ 1DEV 1G
Construction
Plastic
Long Description
Constructed for superior resistance to corrosion, this 1-gang Wall Plate with one horizontal opening is recommended for use in food processing plants, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. This Wall Plate can be customized with over 300 opening styles.
Description
WALLPLATE PLST DES HORZ 1DEV 1G W/LINE W
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Despard
cutout
For Use with Despard Devices
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
K1-W
GTIN
00785007530032
UPC
785007530032
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1462
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat