KS58LA - Keystone Jack Cat 5E 568A La

Legrand-On-Q

  • $5.23 (Each)
  • $5.23 (Each)

  • $52.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS58LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KS58LA
Description
Keystone Jack Cat 5E 568A La
Keystone Jack Cat 5E T568A LT Alm
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500786158
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Standard Packaging
$52.30 (Per 10)
Resources
Images
 
 
KS58LA - Small Image
 
KS58LA - Large Image
Attachments
 
 
KS58LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Modular Jack
Description
KEYSTONE JACK CAT 5E 568A LA
Long Description
MODULAR JACK, MODULAR TYPE; LIGHT ALMOND COLOR; KEYSTONE, SNAP-IN CONNECTION TYPE; RJ45 CONFIGURATION; 5E CATEGORY; T568A WIRING CODE
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Category
5E
Connection Type
Keystone, Snap-In
Wiring Code
T568A
Manufacturer Information
Manufacturers Part Number
KS58LA
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
RJ45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat