KTPD1BR - 1 Port Keystone Wallplate Brown

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD1BR
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KTPD1-BR
Description
1 Port Keystone Wallplate Brown
Keystone Wall Plate, 2.9375 Inch W X 4.6875 Inch H Size; Brown Color; 1 Gang(S); Nema Construction Standard; 1 Port(S); Keystone Device Mounting; Trademaster[R] Brand; Applicable Standard Nema WD-1/WD-6; Exclusion Label Window
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500715738
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTPD1BR - Small Image
 
KTPD1BR - Large Image
Attachments
 
 
KTPD1BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
2.9375 INCH W X 4.6875 INCH H
Descriptions
Product Type
Keystone Wall Plate
Description
1 PORT KEYSTONE WALLPLATE BROWN
Additional Information
Applicable Standard NEMA WD-1/WD-6; Exclusion Label Window; Application Network Wiring Connectivity
Long Description
KEYSTONE WALL PLATE, 2.9375 INCH W X 4.6875 INCH H SIZE; BROWN COLOR; 1 GANG(S); NEMA CONSTRUCTION STANDARD; 1 PORT(S); KEYSTONE DEVICE MOUNTING; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; EXCLUSION LABEL WINDOW
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
1
device mounting
Keystone
Construction Standard
NEMA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KTPD1-BR
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTPD1BR.
Jump To:

Similar Items

Similar items are close alternatives to KTPD1BR, though they may not be 100% alike.

1-Gang, 1-Port Wall Plate, Brown
  • Our Part #: WP3401BR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP3401BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.30) · 60 ($109.80) ·
WP3401BR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.83

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat