KTPD2BK - 2 Port Keystone Wallplate Black

Pass & Seymour

  • $1.14 (Each)
  • $1.14 (Each)

  • $114.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD2BK
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KTPD2-BK
Description
2 Port Keystone Wallplate Black
2-Port Keystone Wall Plate W/Out Label Window Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500715736
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Standard Packaging
$114.00 (Per 100)
Resources
Images
 
 
KTPD2BK - Small Image
 
KTPD2BK - Large Image
Attachments
 
 
KTPD2BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.9375 INCH W X 4.6875 INCH H
Descriptions
Product Type
Keystone Wall Plate
Description
2 PORT KEYSTONE WALLPLATE BLACK
Long Description
KEYSTONE WALL PLATE, 2.9375 INCH W X 4.6875 INCH H SIZE; BLACK COLOR; 1 GANG(S); NEMA CONSTRUCTION STANDARD; 2 PORT(S); KEYSTONE DEVICE MOUNTING; TRADEMASTER[R] BRAND; APPLICABLE STANDARD NEMA WD-1/WD-6; EXCLUSION LABEL WINDOW
Additional Information
Applicable Standard NEMA WD-1/WD-6; Exclusion Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
2
device mounting
Keystone
Construction Standard
NEMA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KTPD2-BK
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat