KTPD3LA - 3 Port Keystone Wallplate Light Almond

Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $13.60 (Per 10)

  • $136.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD3LA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KTPD3-LA
Description
3 Port Keystone Wallplate Light Almond
3-Port Keystone Wall Plate W/Out Label Window LT Alm
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500786179
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$13.60 (Per 10)
Standard Packaging
$136.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KTPD3LA - Large Image
Attachments
 
 
KTPD3LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Face Plate
Description
3 PORT KEYSTONE WALLPLATE LIGHT ALMOND
Long Description
FACE PLATE, KEYSTONE TYPE; LIGHT ALMOND COLOR; NEMA CONSTRUCTION STANDARD; 3 PORT(S); TRADEMASTER[R] BRAND; INCLUDES LABEL WINDOW; APPLICATION NETWORK WIRING CONNECTIVITY
Additional Information
Includes Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
3 in
Construction Standard
NEMA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KTPD3-LA
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
KEYSTONE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.09
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KTPD3LA.
Jump To:

Similar Items

Similar items are close alternatives to KTPD3LA, though they may not be 100% alike.

<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeow...
  • Our Part #: WP3403LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WP3403-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.70) · 60 ($112.20) ·
WP3403LA - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat