L1020P - Turnlok Plug 3W 20A 125/250V

Legrand-Pass & Seymour

  • $30.32 (Each)
  • $30.32 (Each)

  • $303.17 (Per 10)

  • $3,031.74 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1020P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1020-P
Description
Turnlok Plug 3W 20A 125/250V
Turnlok® Plug 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007102048 / 0785007102048 / 00785007102048
Weight per unit
0.334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.32 (Each)
Carton
$30.32 (Each)
Standard Packaging
$303.17 (Per 10)
Resources
Images
 
 
L1020P - Small Image
 
L1020P - Large Image
Brochures
 
 
L1020P - Brochure
Other Links
 
 
L1020P - Other
 
L1020P - Other
 
L1020P - Other
 
L1020P - Other
 
L1020P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
18-10
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
3.75"
Descriptions
Product Type
Turnlok Plug 3WIRE 20A125/250V
Long Description
Turnlok® Plug 3-Wire 20A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
extra long description
P&S L1020P TURNLOK PLUG 3WIRE 20A12
Description
TURNLOK PLUG 3W 20A 125/250V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1020-P
GTIN
00785007102048
UPC
785007102048
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.334
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, UL, UL 498, FEDSPEC
nema rating
L10-20P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat