L1130P - Turnlok Plug 3W 30A 3P 250V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1130P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1130-P
Description
Turnlok Plug 3W 30A 3P 250V
Turnlok Registered Plug 3-Wire 30A 3-Phase 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007113044 / 0785007113044 / 00785007113044
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L1130P - Small Image
 
L1130P - Large Image
Brochures
 
 
L1130P - Brochure
Other Links
 
 
L1130P - Other
 
L1130P - Other
 
L1130P - Other
 
L1130P - Other
 
L1130P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-10
Voltage Rating
250
Number of Wires
3
Phase
3
Poles
3-way
amperage rating
30
Dimensions and Weight
Size
3.75"
Descriptions
Product Type
Turnlok Plug 3WIRE 30A 3PHASE 250V
extra long description
P&S L1130P TURNLOK PLUG 3WIRE 30A 3
Long Description
Turnlok Registered Plug 3-Wire 30A 3-Phase 250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Description
TURNLOK PLUG 3W 30A 3P 250V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1130-P
GTIN
00785007113044
UPC
785007113044
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L11-30P
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat