Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- Poles
-
2
- Number of Wires
-
3.0
- amperage rating
-
30
- Voltage Rating
-
480
- Material
-
Nylon/Rubber
- Phase
-
Three
- Material, Color, and Finish
-
- Color
-
Black
- Dimensions and Weight
-
- Size
-
4.5x3.3x2.7
- Descriptions
-
- Product Type
-
Conn 3W30A480V T/L B&W
- extra long description
-
P&S L1230C CONN 3W30A480V T/L B&W
- Description
-
CONN 3W 30A 480V T/L B&W
- Long Description
-
Connector 3-Wire 30A 480V Turnlok Registered
- Special Features
-
Locking industrial spec grade turnlock
- Manufacturer Information
-
- Brand
-
Pass and Seymour
- Manufacturers Part Number
-
L1230-C
- GTIN
-
00785007123012
- UPC
-
785007123012
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Residential receptacles
- Type
-
CONNECTOR
- Trade Size
-
- Amperage
-
30.0
- Packaging
-
- Weight per each
-
0.374
- Carton
-
1
- Package
-
10
- Uses, Certifications, and Standards
-
- Application
-
Industrial
- Mounting
-
Round portable service cord
- standard
-
UL, UL listed
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Cross Referenced
These items are similar to L1230C but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
71230NC |
Bryant Electric |
00781786694392 |
CWL1230C |
Eaton Wiring Devices |
00040893679839 |
2683 |
Leviton |
00078477807767 |
L1230C |
Legrand Pass & Seymour |
00785007123012 |
Jump To:
Accessories
These accessories can make L1230C more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement L1230C, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.