L1230C - Conn 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $92.59 (Each)
  • $92.59 (Each)

  • $925.90 (Per 10)
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
L1230C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1230-C
Description
Conn 3W 30A 480V T/L B&W
Connector 3-Wire 30A 480V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007123012 / 0785007123012 / 00785007123012
Weight per unit
0.374 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.59 (Each)
Standard Packaging
$925.90 (Per 10)
Resources
Images
 
 
L1230C - Small Image
 
L1230C - Large Image
Brochures
 
 
L1230C - Brochure
Other Links
 
 
L1230C - Other
 
L1230C - Other
 
L1230C - Other
 
L1230C - Other
 
L1230C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3.0
amperage rating
30
Voltage Rating
480
Material
Nylon/Rubber
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.5x3.3x2.7
Descriptions
Product Type
Conn 3W30A480V T/L B&W
extra long description
P&S L1230C CONN 3W30A480V T/L B&W
Description
CONN 3W 30A 480V T/L B&W
Long Description
Connector 3-Wire 30A 480V Turnlok Registered
Special Features
Locking industrial spec grade turnlock
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1230-C
GTIN
00785007123012
UPC
785007123012
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight per each
0.374
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Round portable service cord
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1230C.
Jump To:

Cross Referenced

These items are similar to L1230C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NC Bryant Electric 00781786694392
CWL1230C Eaton Wiring Devices 00040893679839
2683 Leviton 00078477807767
L1230C Legrand Pass & Seymour 00785007123012

* All prices subject to change.

Begin Live Chat