L1430FI - Flanged Inlet 4W 30A 125/250V T/L

Legrand-Pass & Seymour

  • $63.82 (Each)
  • $63.82 (Each)

  • $638.20 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1430FI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430FI
Description
Flanged Inlet 4W 30A 125/250V T/L
Locking Device Turnlock Flanged Inlet, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 3.12 In;0.225 to 1.150 In (Cord) Diameter, Flanged, 1.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007143027 / 0785007143027 / 00785007143027
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.82 (Each)
Standard Packaging
$638.20 (Per 10)
Resources
Images
 
 
L1430FI - Small Image
 
L1430FI - Large Image
 
L1430FI - Large Image
Brochures
 
 
L1430FI - Brochure
Other Links
 
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
 
L1430FI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
30
Dimensions and Weight
Length
1.75 in
Diameter
3.12 in;0.225 to 1.150 in (Cord)
Size
3.1 in
Descriptions
Product Type
Locking Device Turnlock Flanged Inlet
Long Description
Locking Device Turnlock Flanged Inlet, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 3.12 in;0.225 to 1.150 in (Cord) Diameter, Flanged, 1.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.26 lb
Features
Flanged Inlet 4wire 30amp 125/250volt Turnlok
Short Description
30 A, 125/250 VAC, Locking Device Turnlock Flanged Inlet, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
Description
FLANGED INLET 4W 30A 125/250V T/L
extra long description
P&S L1430FI FLANGED INLET 4W 30A 12
Additional Information
Mounting Type
Flanged
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430FI
GTIN
00785007143027
UPC
785007143027
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Flanged Inlet
Trade Size
Amperage
30.0
Packaging
Weight
0.26 lb
Weight per each
0.264
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L14-30P
Mounting
Flanged Inlet
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat