L1430FIKIT - L1430R With WP Box + Cover

Legrand-Pass & Seymour

  • $94.07 (Each)
  • $94.07 (Each)

  • $940.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1430FIKIT
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430FIKIT
Description
L1430R With WP Box + Cover
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007006261 / 00785007006261
Weight per unit
1.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.07 (Each)
Standard Packaging
$940.70 (Per 10)
Resources
Images
 
 
L1430FIKIT - Large Image
Attachments
 
 
L1430FIKIT - Specification Sheet
Other Links
 
 
L1430FIKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Gray Polycarbonate
Descriptions
Product Type
L1430R With WP Box + Cover
extra long description
P&S L1430FIKIT L1430R WITH WP BOX +
Description
L1430R WITH WP BOX + COVER
Long Description
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
Construction
Heavy Duty
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1430FIKIT
GTIN
00785007006261
UPC
785007006261
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Weatherproof Cover
Packaging
Weight per each
1.097
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus
Application
Commercial/Industrial
nema rating
L-1430-R, L-1530-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat