L1430R - Turnlok SGL Recept 4W 30A 125/250V

Legrand-Pass & Seymour

  • $74.51 (Each)
  • $74.51 (Each)

  • $745.06 (Per 10)

  • $3,725.30 (Per 50)

  • $7,450.61 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1430R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430R
Description
Turnlok SGL Recept 4W 30A 125/250V
Turnlock Single Receptacle, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007143058 / 0785007143058 / 00785007143058
Weight per unit
0.244 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.51 (Each)
Carton
$745.06 (Per 10)
Standard Packaging
$3,725.30 (Per 50)
Resources
Other Links
 
 
L1430R - Other
 
L1430R - Other
 
L1430R - Other
 
L1430R - Other
Images
 
 
L1430R - Large Image
 
L1430R - Small Image
 
L1430R - Large Image
Brochures
 
 
L1430R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Current Rating
30 A
amperage rating
30
Wire Size
4
Poles
Double Pole
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 30 A, 125/250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb
Features
Turnlok Single Receptacle 4wire 30amp 125/250v
Short Description
30 A, 125/250 VAC, Turnlock Single Receptacle, Black/White
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Description
TURNLOK SGL RECEPT 4W 30A 125/250V
extra long description
P&S L1430R TURNLOK SGL RECEPT 4W 30
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430R
GTIN
00785007143058
UPC
785007143058
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2400 lb
Weight per each
0.244
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
14-30R
Application
Industrial
standard
FEDSPEC, CULUS, ROHS, UL 498
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat