L1520R - Turnlok SGL Recp 4W 20A 3P 250V

Legrand-Pass & Seymour

  • $61.36 (Each)
  • $61.36 (Each)

  • $3,068.06 (Per 50)

  • $6,136.13 (Per 100)

In-Stock: 497 available at other locations ( find a store with stock)
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
L1520R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1520-R
Description
Turnlok SGL Recp 4W 20A 3P 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007152050 / 0785007152050 / 00785007152050
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.36 (Each)
Carton
$61.36 (Each)
Standard Packaging
$3,068.06 (Per 50)
Stock Availability
Yukon
0 (Find nearest stock)
Oklahoma City
0
All Stores
497
Resources
Images
 
 
L1520R - Small Image
 
L1520R - Large Image
 
L1520R - Large Image
Other Links
 
 
L1520R - Other
 
L1520R - Other
 
L1520R - Other
 
L1520R - Other
Attachments
 
 
L1520R - Specification Sheet
Brochures
 
 
L1520R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
3-way
Voltage Rating
250 V ac
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK SGL RECP 4W 20A 3P 250V
Extra Long Description
PAS L1520R TURNLOK SGL REC 4W 20A 3
Features
Turnlok Single Receptacle 4wire 20amp 3phase 250v
Long Description
Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type
Turnlock Single Receptacle
Short Description
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
10 CT;50 PK
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1520R
GTIN
00785007152050
UPC
785007152050
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2200 lb
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
15-20R
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 497

Location search:

Greater Oklahoma City Area

Location Stock Available
These alternate items can be purchased instead of L1520R.
Jump To:

Similar Items

Similar items are close alternatives to L1520R, though they may not be 100% alike.

Cross Referenced

These items are similar to L1520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71520FR Bryant Electric 00781786695832
CWL1520R Eaton Wiring Devices 00040893668857
HBL2420 Hubbell Wiring Device-Kellems 00783585235752
L1520R Hubbell Wiring Device-Kellems 783585835877
2420 Leviton 00078477809341
L1520R Legrand Pass & Seymour 00785007152050
4775 Woodhead 00786788747756
AHCL1520R Eaton 00032664758447

* All prices subject to change.

Begin Live Chat