L1530R - Turnlok SGL Recp 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $83.65 (Each)
  • $83.65 (Each)

  • $836.51 (Per 10)

  • $4,182.54 (Per 50)

  • $8,365.07 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1530R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530R
Description
Turnlok SGL Recp 4W 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007153057 / 0785007153057 / 00785007153057
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.65 (Each)
Carton
$836.51 (Per 10)
Standard Packaging
$4,182.54 (Per 50)
Resources
Images
 
 
L1530R - Small Image
 
L1530R - Large Image
 
L1530R - Large Image
Brochures
 
 
L1530R - Brochure
Other Links
 
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
30
Wire Size
4
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Single Receptacle 4wire 30amp 3phase 250v
Short Description
30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L1530R TURNLOK SGL RECP 4WIRE 3
Description
TURNLOK SGL RECP 4W 30A 3P 250V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530R
GTIN
00785007153057
UPC
785007153057
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.24
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
15-30R
Application
Industrial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat