L1530R - Turnlok SGL Recp 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $92.82 (Each)
  • $92.82 (Each)

  • $4,640.90 (Per 50)

  • $9,281.79 (Per 100)

In-Stock: 399 available at other locations ( find a store with stock)
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
L1530R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530-R
Description
Turnlok SGL Recp 4W 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007153057 / 0785007153057 / 00785007153057
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.82 (Each)
Carton
$92.82 (Each)
Standard Packaging
$4,640.90 (Per 50)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
8
All Stores
399
Resources
Images
 
 
L1530R - Small Image
 
L1530R - Large Image
 
L1530R - Large Image
Other Links
 
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
 
L1530R - Other
Attachments
 
 
L1530R - Specification Sheet
Brochures
 
 
L1530R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
3-way
Voltage Rating
250 V ac
Wire Size
14 - 10
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK SGL RECP 4W 30A 3P 250V
Extra Long Description
PAS L1530R TURNLOK SGL RECP 4WIRE 3
Features
Turnlok Single Receptacle 4wire 30amp 3phase 250v
Long Description
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type
Turnlock Single Receptacle
Short Description
30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 ct
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
250.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530R
GTIN
00785007153057
UPC
785007153057
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
15-30R
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 399

Location search:
These alternate items can be purchased instead of L1530R.
Jump To:

Similar Items

Similar items are close alternatives to L1530R, though they may not be 100% alike.

Cross Referenced

These items are similar to L1530R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71530FR Bryant Electric 00781786696136
CWL1530R Eaton Wiring Devices 00040893668932
HBL2720 Hubbell Wiring Device-Kellems 00783585236131
2720 Leviton 00078477809631
27CM20 Leviton 00078477108192
L1530R Legrand Pass & Seymour 00785007153057
AHCL1530R Eaton 00032664758430

* All prices subject to change.

Begin Live Chat