L1730C - Conn 4W30A600V T/L

Legrand-Pass & Seymour

  • $100.11 (Each)
  • $100.11 (Each)

  • $1,001.10 (Per 10)

  • $10,010.99 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1730C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730C
Description
Conn 4W30A600V T/L
Connector 4-Wire 30A 600V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007173017 / 00785007173017
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.11 (Each)
Carton
$100.11 (Each)
Standard Packaging
$1,001.10 (Per 10)
Resources
Images
 
 
L1730C - Small Image
 
L1730C - Large Image
Other Links
 
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
Brochures
 
 
L1730C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
Poles
3
Phase
3
amperage rating
30
Number of Wires
4
Voltage Rating
600
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Conn 4W30A600V T/L
Description
CONN 4W30A600V T/L
extra long description
P&S L1730C CONN 4W30A600V T/L
Long Description
Connector 4-Wire 30A 600V Turnlok®
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730C
GTIN
00785007173017
UPC
785007173017
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Packaging
Weight per each
0.404
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L17-30R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat