L1730C - Conn 4W 30A 600V T/L

Legrand-Pass & Seymour

  • $100.11 (Each)
  • $100.11 (Each)

  • $1,001.10 (Per 10)

  • $10,010.99 (Per 100)

Availability: In Stock Locally
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
L1730C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730-C
Description
Conn 4W 30A 600V T/L
Connector 4-Wire 30A 600V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007173017 / 0785007173017 / 00785007173017
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.11 (Each)
Carton
$100.11 (Each)
Standard Packaging
$1,001.10 (Per 10)
Resources
Images
 
 
L1730C - Small Image
 
L1730C - Large Image
Brochures
 
 
L1730C - Brochure
Other Links
 
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
 
L1730C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Number of Wires
4.0
Voltage Rating
600
Phase
Three
Wire Size
18 - 0 AWG
Poles
3-way
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Conn 4W30A600V T/L
extra long description
P&S L1730C CONN 4W30A600V T/L
Description
CONN 4W 30A 600V T/L
Long Description
Connector 4-Wire 30A 600V Turnlok Registered
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730-C
GTIN
00785007173017
UPC
785007173017
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
30.0
Packaging
Weight per each
0.404
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL 498
Application
Industrial
nema rating
L17-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1730C.
Jump To:

Cross Referenced

These items are similar to L1730C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71730NC Bryant Electric 00781786697690
CWL1730C Eaton Wiring Devices 00040893669090
2626C Ericson 00782862586501
HBL2743 Hubbell Wiring Device-Kellems 00783585039398
2743 Leviton 00078477808474
L1730C Legrand Pass & Seymour 00785007173017
2977 Woodhead 00786788705381
29T77 Woodhead 00786788942106
GLD1733 GENERAL ELECTRIC n/a
HBL2743 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat