L1730P - Plug 4W 30A 600V T/L

Legrand-Pass & Seymour

  • $60.93 (Each)
  • $60.93 (Each)

  • $609.32 (Per 10)

  • $6,093.20 (Per 100)

In-Stock: 18 available at other locations ( find a store with stock)
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
L1730P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730-P
Description
Plug 4W 30A 600V T/L
Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007173048 / 0785007173048 / 00785007173048
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.93 (Each)
Carton
$60.93 (Each)
Standard Packaging
$609.32 (Per 10)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
18
Resources
Images
 
 
L1730P - Small Image
 
L1730P - Large Image
 
L1730P - Large Image
Other Links
 
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
Attachments
 
 
L1730P - Specification Sheet
Brochures
 
 
L1730P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Thermoplastic
Number Of Phases
3.0
Number Of Wires
4
Phase
3
Poles
3-way
Voltage Rating
600 V ac
Wire Size
0 to #18 AWG
Dimensions and Weight
Diameter
2.20 in
Length
3.75 in
Size
3.8"
Descriptions
Description
PLUG 4W 30A 600V T/L
Extra Long Description
PAS L1730P PLUG 4W30A600V T/L
Features
Plug 4wire 30amp 600volt Turnlok
Long Description
Locking Device Turnlock Plug, 30 A, 600 V ac, 3 Poles, 4 Wires, Black/White, ThermoPlastic, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.35 lb
Product Type
Locking Device Turnlock Plug
Short Description
30 A, 600 VAC, Locking Device Turnlock Plug, Black/White
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase
Additional Information
Indoor/Outdoor
Indoor
Package Quantity
1 ct
Resistance Properties
Corrosion Resistant
Standards Met
RoHS Compliant;UL 498
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730P
GTIN
00785007173048
UPC
785007173048
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
L17-30P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
2 View Store
Nacogdoches
9 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of L1730P.
Jump To:

Cross Referenced

These items are similar to L1730P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71730NP Bryant Electric 00781786697720
CWL1730P Eaton Wiring Devices 00040893669151
2526-P Ericson 00782862586341
HBL2741 Hubbell Wiring Device-Kellems 00783585039374
2741 Leviton 00078477808399
L1730P Legrand Pass & Seymour 00785007173048
2877 Woodhead 00786788706289
28T77 Woodhead 00786788942007
2741 GENERAL ELECTRIC n/a
GLD1731 GENERAL ELECTRIC n/a
HBL2741 GENERAL ELECTRIC n/a
HBL2741S GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat