L1820R - R SGL 4W 20A 120/208 T/L

Legrand-Pass & Seymour

  • $68.74 (Each)
  • $68.74 (Each)

  • $3,437.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1820R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1820-R
Description
R SGL 4W 20A 120/208 T/L
Receptacle Single 4-Wire 20A 120/208VOLT Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007182057 / 0785007182057 / 00785007182057
Weight per unit
0.2445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.74 (Each)
Standard Packaging
$3,437.00 (Per 50)
Resources
Images
 
 
L1820R - Small Image
 
L1820R - Large Image
Brochures
 
 
L1820R - Brochure
Other Links
 
 
L1820R - Other
 
L1820R - Other
 
L1820R - Other
 
L1820R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Wire Size
18 - 10
amperage rating
20
Phase
3
Number of Wires
4
Poles
4-Way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
R SGL 4W 20A 120/208 T/L
Description
R SGL 4W 20A 120/208 T/L
extra long description
P&S L1820R R SGL 4W 20A 120/208 T/L
Long Description
Receptacle Single 4-Wire 20A 120/208Volt Turnlok®
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1820-R
GTIN
00785007182057
UPC
785007182057
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2445
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, UL 498, FEDSPEC
Application
Commercial
nema rating
L18-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat