L1830P - Plug 4W 30A 120/208V T/L

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1830P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1830-P
Description
Plug 4W 30A 120/208V T/L
Plug 4-Wire 30A 120/208VOLT Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007183047 / 0785007183047 / 00785007183047
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L1830P - Small Image
 
L1830P - Large Image
Brochures
 
 
L1830P - Brochure
Other Links
 
 
L1830P - Other
 
L1830P - Other
 
L1830P - Other
 
L1830P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-0
Voltage Rating
120/208
Poles
3-way
Phase
3
Number of Wires
4
amperage rating
30
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Plug 4W30A 120/208V T/L
Long Description
Plug 4-Wire 30A 120/208Volt Turnlok®
Special Features
Corrosion resistant turnlock locking device
extra long description
P&S L1830P PLUG 4W30A 120/208V T/L
Description
PLUG 4W 30A 120/208V T/L
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1830-P
GTIN
00785007183047
UPC
785007183047
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L18-30P
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat