L1830R - R SGL 4W 30A120/208V T/L

Legrand-Pass & Seymour

  • $107.34 (Each)
  • $107.34 (Each)

  • $5,367.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1830R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1830-R
Description
R SGL 4W 30A120/208V T/L
Receptacle Single 4-Wire 30A 120/280VOLT Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007183054 / 0785007183054 / 00785007183054
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.34 (Each)
Standard Packaging
$5,367.00 (Per 50)
Resources
Images
 
 
L1830R - Small Image
 
L1830R - Large Image
Brochures
 
 
L1830R - Brochure
Other Links
 
 
L1830R - Other
 
L1830R - Other
 
L1830R - Other
 
L1830R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Wire Size
18 - 10
Phase
3
amperage rating
30
Number of Wires
4
Poles
4-Way
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S L1830R R SGL 4W30A120/208V T/L
Long Description
Receptacle Single 4-Wire 30A 120/280volt Turnlok Registered
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Product Type
R SGL 4W30A120/208V T/L
Description
R SGL 4W 30A120/208V T/L
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
L1830-R
GTIN
00785007183054
UPC
785007183054
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Residential Switches
Trade Size
Amperage
30.0
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L18-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat