L2030RBC - WP Boot For 20/30A TL Connectors

Legrand-Pass & Seymour

  • $24.95 (Each)
  • $24.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2030RBC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2030-RBC
Description
WP Boot For 20/30A TL Connectors
Boot For 20/30 Amp Locking Connector, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007203103 / 00785007203103
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$24.95 (Each)
Resources
Images
 
 
L2030RBC - Small Image
 
L2030RBC - Large Image
Attachments
 
 
L2030RBC - Specification Sheet
Brochures
 
 
L2030RBC - Brochure
Other Links
 
 
L2030RBC - Other
 
L2030RBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20/30 A
Material
Consult the Factory
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Size
5.55 L x 2.81 H In
Descriptions
Product Type
WP Boot Conn 20/30amp
Description
WP BOOT FOR 20/30A TL CONNECTORS
extra long description
P&S L2030-RBC WP BOOT CONN 20/30AMP
Long Description
Boot for 20/30 Amp Locking Connector, black
Special Features
Weatherproof Boot for Turnlok® 20/30A Locking Connectors.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2030-RBC
sub brand
Pass & Seymour
GTIN
00785007203103
UPC
785007203103
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Boot for Turnlok®
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
DEVICE
Application
Industrial
standard
None IN
nema rating
None IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat