L2030RBP - WP Boot For 20/30A TL Plug

Legrand-Pass & Seymour

  • $21.66 (Each)
  • $21.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2030RBP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2030-RBP
Description
WP Boot For 20/30A TL Plug
Boot For 20/30 Amp Locking Plug, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007203158 / 00785007203158
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.66 (Each)
Resources
Images
 
 
L2030RBP - Large Image
Attachments
 
 
L2030RBP - Specification Sheet
Other Links
 
 
L2030RBP - Other
 
L2030RBP - Other
Brochures
 
 
L2030RBP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20/30 A
Material
Consult the Factory
Material, Color, and Finish
Color
Black Gloss
Dimensions and Weight
Size
5.04 L x 2.61 H In
Descriptions
Product Type
WP Boot Plug 20/30amp
Description
WP BOOT FOR 20/30A TL PLUG
extra long description
P&S L2030-RBP WP BOOT PLUG 20/30AMP
Long Description
Boot for 20/30 Amp Locking Plug, black
Special Features
Weatherproof Boot for Turnlok® 20/30A Locking Plugs.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2030-RBP
sub brand
Pass & Seymour
GTIN
00785007203158
UPC
785007203158
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Boot for Turnlok®
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
DEVICE
Application
Industrial
nema rating
None IN
standard
None IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat