L2120P - Turnlok Plug 5W 20A 3PH 120/208V

Legrand-Pass & Seymour

  • $45.60 (Each)
  • $45.60 (Each)

  • $456.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2120P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2120-P
Description
Turnlok Plug 5W 20A 3PH 120/208V
Turnlok Registered Plug 5-Wire 20A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007212044 / 0785007212044 / 00785007212044
Weight per unit
0.3785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.60 (Each)
Standard Packaging
$456.00 (Per 10)
Resources
Images
 
 
L2120P - Small Image
 
L2120P - Large Image
Brochures
 
 
L2120P - Brochure
Other Links
 
 
L2120P - Other
 
L2120P - Other
 
L2120P - Other
 
L2120P - Other
 
L2120P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Wire Size
18-0
amperage rating
20
Phase
3
Poles
3-way
Number of Wires
5
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Turnlok Plug 5W 20A 3PH 120/208V
extra long description
P&S L2120P TURNLOK PLUG 5W 20A 3PH
Description
TURNLOK PLUG 5W 20A 3PH 120/208V
Long Description
Turnlok Registered Plug 5-Wire 20A 3-Phase 120/208V
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2120-P
GTIN
00785007212044
UPC
785007212044
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3785
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial
nema rating
L21-20P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat