L2120R - Turnlok SGL Recp 5W 20A 4P 120/208V

Legrand-Pass & Seymour

  • $54.37 (Each)
  • $54.37 (Each)

  • $2,718.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2120R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2120-R
Description
Turnlok SGL Recp 5W 20A 4P 120/208V
Turnlok® Single Receptacle 5-Wire 20A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007212051 / 0785007212051 / 00785007212051
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.37 (Each)
Standard Packaging
$2,718.50 (Per 50)
Resources
Images
 
 
L2120R - Small Image
 
L2120R - Large Image
Brochures
 
 
L2120R - Brochure
Other Links
 
 
L2120R - Other
 
L2120R - Other
 
L2120R - Other
 
L2120R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Poles
Double Pole
Material
Nylon
amperage rating
20
Number of Wires
3
Wire Size
4
Material, Color, and Finish
Finish
Matte
Color
Black
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok SGL Rec 5W 20A 4P 120/208V
extra long description
P&S L2120R TURNLOK SGL REC 5W 20A 4
Description
TURNLOK SGL RECP 5W 20A 4P 120/208V
Long Description
Turnlok® Single Receptacle 5-Wire 20A 3-Phase 120/208V
Special Features
Locking Device, impact resistant
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2120-R
GTIN
00785007212051
UPC
785007212051
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498
Application
Industrial Spec Grade
nema rating
L21-20R
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat