L2130C - Turnlok Conn 5W 30A 3P 120/208V

Legrand-Pass & Seymour

  • $94.42 (Each)
  • $94.42 (Each)

  • $944.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2130C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2130-C
Description
Turnlok Conn 5W 30A 3P 120/208V
Turnlok® Connector 5-Wire 30A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007213010 / 0785007213010 / 00785007213010
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.42 (Each)
Standard Packaging
$944.20 (Per 10)
Resources
Images
 
 
L2130C - Small Image
 
L2130C - Large Image
Brochures
 
 
L2130C - Brochure
Other Links
 
 
L2130C - Other
 
L2130C - Other
 
L2130C - Other
 
L2130C - Other
 
L2130C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Wire Size
18 - 0 AWG
Poles
3-way
amperage rating
30
Number of Wires
5.0
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Conn 5W 30A 3PHASE 120/208V
extra long description
P&S L2130C TURNLOK CONN 5W 30A 3PHA
Long Description
Turnlok® Connector 5-Wire 30A 3-Phase 120/208V
Special Features
Corrosion resistant turnlock locking device
Description
TURNLOK CONN 5W 30A 3P 120/208V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L2130-C
GTIN
00785007213010
UPC
785007213010
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Connector
Trade Size
Amperage
30.0
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial
nema rating
L21-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat