L2130P - Turnlok Plug 5W 30A 3P 120/208V

Legrand-Pass & Seymour

  • $53.97 (Each)
  • $53.97 (Each)

  • $539.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2130P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2130-P
Description
Turnlok Plug 5W 30A 3P 120/208V
Turnlok Registered Plug 5-Wire 30A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007213041 / 0785007213041 / 00785007213041
Weight per unit
0.3875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.97 (Each)
Standard Packaging
$539.70 (Per 10)
Resources
Images
 
 
L2130P - Small Image
 
L2130P - Large Image
Brochures
 
 
L2130P - Brochure
Other Links
 
 
L2130P - Other
 
L2130P - Other
 
L2130P - Other
 
L2130P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Phase
3
Poles
3-way
Wire Size
18-0
amperage rating
30
Number of Wires
5
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Turnlok Plug 5W 30A 3PH 120/208V
extra long description
P&S L2130P TURNLOK PLUG 5W 30A 3PH
Description
TURNLOK PLUG 5W 30A 3P 120/208V
Long Description
Turnlok Registered Plug 5-Wire 30A 3-Phase 120/208V
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2130-P
GTIN
00785007213041
UPC
785007213041
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight per each
0.3875
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL 498, FEDSPEC
Application
Industrial
nema rating
L21-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat