L2130R - Turnlok SGL Recp 5W 30A 3P 120/208V

Legrand-Pass & Seymour

  • $78.99 (Each)
  • $78.99 (Each)

  • $3,949.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2130R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2130-R
Description
Turnlok SGL Recp 5W 30A 3P 120/208V
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007213058 / 0785007213058 / 00785007213058
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.99 (Each)
Standard Packaging
$3,949.50 (Per 50)
Resources
Images
 
 
L2130R - Small Image
 
L2130R - Large Image
Brochures
 
 
L2130R - Brochure
Other Links
 
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
 
L2130R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Poles
2
Number of Wires
3
amperage rating
30
Wire Size
4
Material
Nylon
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok SGL Rec 5W 30A 3P 120/208V
extra long description
P&S L2130R TURNLOK SGL REC 5W 30A 3
Long Description
Turnlok Registered Single Receptacle 5-Wire 30A 3-Phase 120/208V
Special Features
Locking Device, impact resistant
Description
TURNLOK SGL RECP 5W 30A 3P 120/208V
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2130-R
GTIN
00785007213058
UPC
785007213058
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Industrial Spec Grade
nema rating
L21-30R
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat