L2220P - Plug 5W 20A 277/480V T/L

Legrand-Pass & Seymour

  • $50.70 (Each)
  • $50.70 (Each)

  • $507.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2220P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2220-P
Description
Plug 5W 20A 277/480V T/L
Plug 5-Wire 20A 277/480V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007222043 / 00785007222043
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.70 (Each)
Standard Packaging
$507.00 (Per 10)
Resources
Images
 
 
L2220P - Small Image
 
L2220P - Large Image
Brochures
 
 
L2220P - Brochure
Other Links
 
 
L2220P - Other
 
L2220P - Other
 
L2220P - Other
 
L2220P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Poles
4
Number of Wires
5
Wire Size
10-18
amperage rating
20
Voltage Rating
277/480
Dimensions and Weight
Size
3.75"
Descriptions
extra long description
P&S L2220P PLUG 5W20A277/480V T/L
Product Type
Plug 5W20A277/480V T/L
Description
PLUG 5W 20A 277/480V T/L
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Long Description
Plug 5-Wire 20A 277/480V Turnlok®
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L2220-P
GTIN
00785007222043
UPC
785007222043
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
PLUG
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L22-20P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat